Shop All Permanent Split Capacitor Blower Motors
Fasco
Condenser Fan Motor, 1/5 HP, 1.2A
Mfr # D743
Zoro # G6422775
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Quantity 4
- Overall Length 11 1/4 in
- Lead Length 27 in
- Voltage 208-230V AC
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D743
- Zoro # G6422775
- UPC # 818508021317
- Country of Origin Thailand
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 11 1/4 in |
Lead Length | 27 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 3 3/4 in |
Stud Size | #8-32 |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 1/4 in |
Shaft Length | 6 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.2 A Full Load Amps, 48 Frame, Output Watts 150 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1/2" (R374G)
- PARKER HOSE MENDER (122HBL-4)
- GATES XPZ1450 Metric V-Belt, 1450mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1450)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting (NCDME200-1200)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- FASCO Direct Drive Blower Motor, 1/2 HP (D703)
- FASCO Fasco OEM Replacement Motor, 1 HP, 1125 RPM, 208-230/460V, OAO, 48 Frame (D2851)
- FASCO Direct Drive Blower Motor, 1/3 HP, 115V (D727)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- DAYTON Motor, PSC, 1/2hp, 1075/3,208-230, Ring/Stud (7E652)
- Fasco Direct Drive Blower Motors