Shop All 3-Phase Condenser Fan Motors
Fasco
Condenser Fan Motor, 1/4 HP, 9 lb
Mfr # D1006
Zoro # G710652480
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- Phase Single
- HP 1/4
- RPM Range 1,501-1,600
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1006
- Zoro # G710652480
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/4 in |
Bolt Circle Dia. | 3 15/16 in |
Length Less Shaft | 5 in |
Overall Length | 7 3/8 in |
Body Dia. | 4 3/8 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/4 HP, Nameplate RPM 1,600, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.2 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW, Max. Ambient Temp. 104 Degrees F, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Not Applicable, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM (B1000)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth (60B19F-1F)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- FASCO Motor, 1/15HP 115V 1550RPM 4Spd (D117)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- Fasco Condenser Fan Motors