Shop All Permanent Split Capacitor Blower Motors
Fasco
Condenser Fan Motor, 1/4 HP, 2.9A
Mfr # D742
Zoro # G6422766
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.1 A
- Standards CSA Certified, UL Recognized
- Phase Single
- Stud Size #8-32
- Motor Mounting Position All Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D742
- Zoro # G6422766
- UPC # 818508021300
- Country of Origin Thailand
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #8-32 |
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 1/4 in |
Shaft Length | 6 in |
Length Less Shaft | 5 3/16 in |
Overall Length | 10 11/16 in |
Lead Length | 27 in |
Shaft Dia. | 1/2 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 2.1 A Full Load Amps, 48 Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/88 HP, OEM Replacement Brand: Nutone Replacement For: 53581 (D0636)
- CENTURY Evap Cooler Motor, 1 HP, 115V, 2 Speed (SV2104V1L1)
- SKF SKF-6202 2ZNR, Single Row Ball Brgs, 6202 2ZNR (6202 2ZNR)
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- FASCO Direct Drive Blower Motor, 1/2 HP (D703)
- FASCO Fasco OEM Replacement Motor, 1 HP, 1125 RPM, 208-230/460V, OAO, 48 Frame (D2851)
- FASCO Condenser Fan Motor, 1/4 HP, 1.8A (D909)
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- Fasco Direct Drive Blower Motors