Shop All Permanent Split Capacitor Blower Motors
Fasco
Condenser Fan Motor, 1/3 HP, 2.9A
Mfr # D7748
Zoro # G6422748
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Compressor
- Motor Bearings Ball
- RPM Range 1,001-1,100
- Motor Mounting Type Stud
- Motor Sub Application Condenser Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D7748
- Zoro # G6422748
- UPC # 818508020174
- Country of Origin Thailand
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 1/2 in |
Length Less Shaft | 5 3/16 in |
Overall Length | 10 11/16 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/4 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 |
Lead Length | 27 in |
Manufacturers Warranty Length | 1 yr |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 2.9 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D POWER-DRIVE COGGED 125IN 5/8IN V-BELT (5VX1250)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR02530-200)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- FASCO Condenser Fan Motor, 1/4 HP, 1.8A (D909)
- FASCO Condenser Fan Motor, 1/5 HP, 1.2A (D743)
- FASCO Direct Drive Blower Motor, 1/3 HP, 115V (D727)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (4YU26)
- Fasco Direct Drive Blower Motors