Shop All Pneumatic Nails
Fasco
Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees
Mfr # FP203120E
Zoro # G6426884
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Finish Galvanized
- Collation Angle 20 to 22 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # FP203120E
- Zoro # G6426884
- UPC # 714732719436
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 4 in |
Shank Diameter | 0.131 in |
Details
Item | Collated Framing Nail |
Finish | Galvanized |
Collation Angle | 20 to 22 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Weight | 20 lbs |
Description
20-22-Deg Plastic Strip Jumbo Framing Nails For A Variety Of Large Construction Applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190882)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- FASCO Pneumatic Nail, 2 in L, Electro Galvanized, 20 to 22 Degrees (SCFP613FVEG)
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013CSEG)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- FASCO Pneumatic Nail, 2-1/4 in L, Electro Galvanized, 15 Degrees (SCWC713FVEG)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- Fasco Pneumatic Nails