Shop All Pneumatic Nails
Fasco
Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight
Mfr # EP465B
Zoro # G6435214
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 14 ga
- Finish Galvanized
- Collation Angle Straight
- Shank Diameter 14 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # EP465B
- Zoro # G6435214
- UPC # 714732511900
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 14 Gauge |
Details
Item | Collated Finishing Nail |
Gauge | 14 ga |
Finish | Galvanized |
Collation Angle | Straight |
Material | Steel |
Collation Configuration | Strip |
Weight | 9.25 lbs |
Description
14-Gauge Galv Straight Finish Nails w/ 2-1/2" Leg 2,500/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 3/8in X 3-1/2in Grade 18-8 Stainless Steel 10PK (9056342)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11612.050.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.087.0400)
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013CSEG)
- FASCO Pneumatic Nail, 2-1/4 in L, Electro Galvanized, 15 Degrees (SCWC713FVEG)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- Fasco Pneumatic Nails