Shop All Pneumatic Nails
Fasco
Collated Brad Nail, 18 ga, Brad Head
Mfr # EB8BCPSS
Zoro # G6435476
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type Brad
- Material Stainless Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # EB8BCPSS
- Zoro # G6435476
- UPC # 714732511146
- Country of Origin Austria
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Material | Stainless Steel |
Collation Configuration | Strip |
Description
18 Gauge Stainless Steel Brad Nail Combo Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 2" Zinc Plated Steel Cotter Pins 100PK (04029)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-B7MACH)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 25 PK (50559)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Pneumatic Nail, 2 in L, Electro Galvanized, 20 to 22 Degrees (SCFP613FVEG)
- FASCO Pneumatic Nail, 2-1/4 in L, Electro Galvanized, 15 Degrees (SCWC713FVEG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 15 Degrees, 2700 PK (C10P120DG)
- Fasco Pneumatic Nails