Shop All Cooling Equipment Relays
Fasco
Blower Assembly, 120V, 1.3A, 2600 rpm
Mfr # B24220
Zoro # G2077229
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards CSA Certified, UL Listed
- Frequency 50/60 Hz
- Fits Brand Fasco
- Material Steel Wheel & Steel Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # B24220
- Zoro # G2077229
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Outlet Height | 9 3/4 in |
Overall Width | 7 1/8 in |
Inlet Diameter | 3 3/8 in |
Wheel Dimensions | 3 1/4 in Dia. |
Outlet Width | 11 1/4 in |
Overall Depth | 7 in |
Wheel Diameter | 3 1/4 in |
Outlet Size | 9 3/4 in x 11 1/4 in |
Overall Height | 7 5/8 in |
Description
Blower Assembly, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 1/4 in, Airflow @ 0.000 in SP 135 cfm, Airflow @ 0.250 in SP 140 cfm, Airflow @ 0.400 in SP 140 cfm, Airflow @ 1.000 in SP 110 cfm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 x 24x 1 Washable Electrostatic Furnace Air Filter (12241.E)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 16 in. Dia. (ARD16TZ)
- DAYTON Shaft (604-16-6033-5)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2145/U)
- FASCO Motor, 1.3 HP, 115V, 1500 rpm, 1 SPDT (D514)
- FASCO Blower, 115/208 to 230V, 1 SPDT (B23618)
- FASCO Motor, 1.4 HP, 115V, 825 rpm (D829)
- FASCO Blower Motor, 115V, 3200 rpm (A166)
- FASCO Motor, 1.4 HP, 115V, 1050/1550 rpm (D0346)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem-Up to Close, 4.4 gpm (VB-7223-0-4-4)
- Fasco Cooling Equipment Relays