Shop All Staplers and Tackers
Fasco
11421F Coil Scrailer
Mfr # 11421F
Zoro # G7134286
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in.-3-1/4 in.
- Tool Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # 11421F
- Zoro # G7134286
- UPC # 714732001548
- Country of Origin Italy
- Category Staplers and Tackers
Dimensions
Overall Length | 2 in.-3-1/4 in. |
Details
Item | Nailers |
Tool Weight | 8 lbs |
Description
This Coil Mailer Is Used For 15-Degree Wire Welded Nails, 50-83 Millimeter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- GREENLEE Cam Retention Plate, Wt 0.050 Lb (38544)
- FASCO F1B 34Df-18 Fine Wire Upholstery Stapler For DuoFast 34 Series Staples (11080F)
- FASCO F1B 84-16 Stapler (11139F)
- FASCO F1B 80-16 Auto L/M Stapler With Auto-Fire Long Magazine (11189F)
- FASCO F1B 97B-25 Narrow Crown Stapler For 97Sb Bostitch And Bea 97 Series (11087F)
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- KLEIN TOOLS Loose Cable Stapler (450-100)
- Fasco Staplers and Tackers