Shop All Ceramic Tile
Fasade
Fasade 18in x 24in Rings Brushed Nickel Backsplash Panel 5pk
Mfr # PB6129
Zoro # G3299140
product price: $109.09
/pk 5, $21.82/ea
Free Shipping & Returns
$109.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasade
- MFR # PB6129
- Zoro # G3299140
- UPC # 764890138075
- Country of Origin United States
- Category Ceramic Tile
Details
Item | Backsplash Panel 18" x 24" Rings Br,PK 5 |
Description
Backsplash Panel 18 In. x 24 In. Rings Br,PK 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL)
- PRO-LOK ProLok: Blue Punch ” Schlage - Reverse (Pro-Lok) (PRL-BP201SCRV)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19341)
- KEYLINE Keyline: Sliding Vice for AC Clamp - NL (KLN-RIC09587B)
- FASADE Fasade 18in x 24in Vista Matte White Backsplash Panel 5pk (PB6901)
- FASADE Fasade 18in x 24in Rib Galvanized Steel Backsplash Panel 5pk (PB5230)
- FASADE Fasade 18in x 24in Traditional 1 Vintage Metal Backsplash Panel 5pk (PB5034)
- FASADE Fasade 18in x 24in Rain Gloss White Backsplash Panel 5pk (PB7500)
- FASADE Fasade 18in x 24in Traditional 1 Polished Copper Backsplash Panel 5pk (PB5025)
- FASADE Fasade 18in x 24in Rain Batique Cream Backsplash Panel 5pk (PB7532)
- MSI Renzo Streling Pickett 2.5 In. X 13 In. Glossy Ceramic Gray Wall Tile, 62PK (ZOR-PT-0123)
- Fasade Ceramic Tile