Shop All Farm Animal Supplies
Farnam
Leather CPR - bronco - Bronco E Equine Fly Spray- Citronella 32 Ounce - 100502328
Mfr # 274845
Zoro # G603705286
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Farnam
- MFR # 274845
- Zoro # G603705286
- UPC # 86621023284
- Country of Origin China
- Category Farm Animal Supplies
Description
BRONCO E EQUINE FLY SPRAYNew formula contains prallethrin, a proven, effective synthetic substitue for natural pyrethrin. Prallethrin is exclusive to farnam for use in equine products. Repels and kills six fly species, mosquitoes, gnats, fleas and ticks.
UPC : 086621023284
Color : CITRONELLA
Size : 32 OUNCE
Length : 3.25
Width : 3.25
Height : 12.5
Product Type : Equine Fly Control - Fly & Insect Control / Ready To Use
Shipping Dimensions: 3.25x3.25x12.5
UPC : 086621023284
Color : CITRONELLA
Size : 32 OUNCE
Length : 3.25
Width : 3.25
Height : 12.5
Product Type : Equine Fly Control - Fly & Insect Control / Ready To Use
Shipping Dimensions: 3.25x3.25x12.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Canister Air Filter, Inner (30-158)
- JAMESON 16" Tri-Cut Wide Saw Blade (SB-16TE-W)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 60ft (10-222-60)
- MTD Chute Asm Lower (631-04131B)
- FARNAM Mosquito Halt Horse 32oz 1 Asst - 3003441, 12PK (528687)
- FARNAM Fly Stik W/Masculare (11736)
- FORTEX FORTIFLEX Pail Utility Blue 8Qt (N4008BL)
- DUTTON-LAINSON Filter Fuel Tank Stnd Sp (595)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Loose Ring Bit with Extended Plate 5" (3287-5)
- HI-YIELD GARDEN, PET & LIVESTOCK DUST PERMETHRIN (32201)
- KRYLON Farm/Implement; John Deere Green; 128 oz. Gallon (1966)
- Farnam Farm Animal Supplies