Shop All Fencing Hardware
Farmgard
Fence Stays, 48"
Mfr # 901085A
Zoro # G0433244
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Farmgard
- MFR # 901085A
- Zoro # G0433244
- UPC # 00099713910850
- Country of Origin China
- Category Fencing Hardware
Dimensions
Diameter | 48" |
Details
Item | Fence Stays |
Description
Fence Stays, Diameter 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUW2)
- A & I PRODUCTS Trimmer Stand, Bench Mount 0" x0" x0" (A-B1PT7)
- A & I PRODUCTS Mtg. Plate For 15A151, 151SW & 171 4.9" x5" x1" (A-15A909)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FARMGARD Post Driver, HD Red, 114560, Gri Qd (901147A)
- FARMGARD Fence Stays, 42" (901084A)
- FARMGARD Fence Stays, 36" (901083A)
- FARMGARD Electric Fence Post, 3/8"x4 ft. (901183A)
- FARMGARD T-Post Clips, 1.33 lb./Linear Ft. (901169B)
- YARDGARD Chain Link Post Cap, 1-7/8", Alum. (328559C)
- LOCKJAWZ T-POST WIRE CLIPS 50PK (TSWC-50)
- Farmgard Fencing Hardware