Shop All Fencing Hardware
Farmgard
Fence Stays, 36"
Mfr # 901083A
Zoro # G0433104
product price: $1.05
/ea
Sold in multiples of 100 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farmgard
- MFR # 901083A
- Zoro # G0433104
- Country of Origin China
- Category Fencing Hardware
Dimensions
Diameter | 36 in |
Details
Item | Fence Stays |
Description
Fence Stays, Diameter 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (510)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, Purple (FMYPR)
- UNIVERSAL POWER GROUP Universal Power Group D5314 Panasonic Alkaline Batteries - C-Cell, Pack of 24 (53314)
- VALTERRA Phoenix Faucets by Valterra PF213350 Two-Handle 4" Shower Valve w Vacuum Breaker-Plastic, Chrome (PF213350)
- FARMGARD Fence Stays, 42" (901084A)
- FARMGARD Fence Stays, 48" (901085A)
- FARMGARD Post Driver, HD Red, 114560, Gri Qd (901147A)
- FARMGARD T-Post Clips, 1.33 lb./Linear Ft. (901169B)
- FARMGARD Electric Fence Post, 3/8"x4 ft. (901183A)
- PROSOURCE Latch Gate Univ Pwdr Coat Blck (33140PKB-PS)
- DECKORATORS 3 in. H X 6 in. W X 6 ft. L Copper Wood Post Cap (72227)
- Farmgard Fencing Hardware