Shop All Fence Posts
This Product is Discontinued
Farmgard
Fence Post, T Style, 6 ft., 1.33 lb. (Discontinued)
Mfr # 901168A
Zoro # G8855782
This Product is Discontinued
Key Features
- Height 6 ft.
- Weight/Ft. 1.33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farmgard
- MFR # 901168A
- Zoro # G8855782
- UPC # 099713911680
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 6 ft. |
Details
Item | Fence Post,T Style |
Weight/Ft. | 1.33 lb |
Description
Fence Post,T Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.