Shop All Earth Anchors
Farmgard
Earth Anchor, 6"X48"
Mfr # 901018A
Zoro # G0434041
product price: $23.59
/ea
Sold in multiples of 10 for $235.90
$235.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farmgard
- MFR # 901018A
- Zoro # G0434041
- UPC # 099713910188
- Country of Origin China
- Category Earth Anchors
Dimensions
Length | 48" |
Dia. | 6" |
Details
Item | Earth Anchor,6"x48" |
Description
Earth Anchor,6 In.x48 In., Length 48 In., Dia. 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Lawn Chair Clips (CL1)
- BULLY TOOLS Tamper, 9, 75"x9, 75", 3/8" Thick Steel Pl (92540)
- PAVESTONE Lava Rock, Red (54341)
- MTD Module Ma-103 (753-06303)
- FARMGARD Earth Anchor, 3"X15" (901111A)
- FARMGARD Earth Anchor, 3"x30" (901113A)
- IRONWOOD PACIFIC OUTDOORS 22" Two Piece Sand Anchor With Storage Bag (60)
- GREENSCAPES 1 in. W X 4-1/2 in. L Fabric Garden Staples , 100PK (85430)
- GLOBAL INDUSTRIAL Earth Anchor Kit, 4 Anchors Per Kit (652775)
- PERFORMANCE TOOL 24 Pc 48" Rebar Ground Anchor Stake 5/8 (PTW9464)
- MIDWEST AIR TECH/IMPORT 4X40 Red Earth Anchor (901114A)
- Farmgard Earth Anchors