Shop All Earth Anchors
Farmgard
Earth Anchor, 4"X40"
Mfr # 901114A
Zoro # G0433971
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Farmgard
- MFR # 901114A
- Zoro # G0433971
- UPC # 099713911147
- Country of Origin China
- Category Earth Anchors
Dimensions
Length | 40 in |
Dia. | 4 in |
Details
Item | Earth Anchor,4"x40" |
Description
Earth Anchor,4 In.x40 In., Length 40 in, Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- MELNOR RelaxGrip 5 Pattern Adjustable Metal Hose Nozzle (ME6361)
- SURTEK Plastic female coupler 5/8" - 3/4" (130380)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Pink, PK2 (safety_tie_Pink)
- FARMGARD Earth Anchor, 3"x30" (901113A)
- FARMGARD Earth Anchor, 6"X48" (901018A)
- FARMGARD Earth Anchor, 3"X15" (901111A)
- JUWEL Socket Screws into Ground to Hold Rotary Lines, Umbrellas, etc. (30026)
- GREENSCAPES 1 in. W X 4-1/2 in. L Fabric Garden Staples , 100PK (85430)
- GREENSCAPES 1 in. W X 10 in. L Fabric Garden Staples , 50PK (85432)
- PERFORMANCE TOOL 24 Pc 48" Rebar Ground Anchor Stake 5/8 (PTW9464)
- Farmgard Earth Anchors