Shop All Earth Anchors
Farmgard
Earth Anchor, 3"X15"
Mfr # 901111A
Zoro # G0433859
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farmgard
- MFR # 901111A
- Zoro # G0433859
- UPC # 099713911116
- Country of Origin China
- Category Earth Anchors
Dimensions
Length | 15 in |
Dia. | 3 in |
Details
Item | Earth Anchor,3"x15" |
Description
Earth Anchor,3 In.x15 In., Length 15 in, Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 48-oz. Farm and Field Hand Sprayer (1003W)
- TARPS NOW 12 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1212)
- LYRIC Lyric Supreme 4.5# Bag (26-19066)
- ILC Replacement For EZGO CUSHMAN TEXTRON 653191G0390 (653191G0390)
- FARMGARD Earth Anchor, 3"x30" (901113A)
- FARMGARD Earth Anchor, 6"X48" (901018A)
- ZORO SELECT 4 in Dia x 40 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK5)
- GREENSCAPES 1 in. W X 4-1/2 in. L Fabric Garden Staples , 100PK (85430)
- TIE DOWN ENGINEERING MI2H58 Earth Anchor, Iron, Galvanized (59081)
- ZORO SELECT 3 in Dia x 30 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK4)
- MIDWEST AIR TECH/IMPORT 4X40 Red Earth Anchor (901114A)
- Farmgard Earth Anchors