Shop All Fences & Gates
Farmgard
BrbdWire, Cls I, 1320 ft., 4 pt., 12-1/2 ga.
Mfr # 317831A
Zoro # G8857873
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1320 ft.
- Gauge 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farmgard
- MFR # 317831A
- Zoro # G8857873
- UPC # 099713017146
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 1320 ft. |
Details
Item | Barbed Wire |
Gauge | 12.5 |
Description
Barbed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor (753-06190)
- MTD Headlight Assy-Fron (925-04001A)
- AGRI-FAB SmartLink Dethatcher, 40" (45-0457)
- QUICKCABLE Quick Cable 105078-050 Camco Copper Lug - 2 Gauge x 3/8" Stud (105078-050)
- FARMGARD Annealed Wire, 12.5 ga., 10 lb. Coil, Black (317624A)
- FARMGARD Merchant Smooth Wire, 12.5 ga., 10 lb. (317524A)
- FARMGARD Ht Mt Smth Wire, 12.5 ga., Glv, 50 lb., Cls3 (317578A)
- FARMGARD Electric Fence Wire, 17 ga., 1/2 Mile (317752A)
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- FARMGARD BrbdWire, Cls I, 1320 ft., 4 pt., 13-1/2 ga. (317851A)
- TENAX Saf-T-Sno 4 Ft. H. x 100 Ft. L. Polyethylene Snow Safety Fence, Orange (90600104)
- Farmgard Fences & Gates