Shop All Fences & Gates
Farmgard
Barbless Cable, 12-1/2 ga., Cls I, 1320 ft.
Mfr # 317801A
Zoro # G8857690
original price:
$136.77
4% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1,320 ft
- Gauge 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farmgard
- MFR # 317801A
- Zoro # G8857690
- UPC # 099713017160
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 1,320 ft |
Details
Item | Barbless Cable |
Gauge | 12.5 |
Description
Barbless Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (94-043)
- XPOSE SAFETY 12 ft x 25 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1225-X)
- ROOT SLAYER Nomad Compact Shovel (22311)
- TOUGH GUY Ash Tray, 1/4 gal., Gray (4451-90)
- FARMGARD Mrchnt Smth Wire, 16 ga., Galv, 10 lb. Coil (317522A)
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- FARMGARD Annealed Wire, 12.5 ga., 10 lb. Coil, Black (317624A)
- FARMGARD BrbdWire, Cls I, 1320 ft., 2 pt., 12-1/2 ga. (317821A)
- FARMGARD Ht Mt Smth Wire, 12.5 ga., Glv, 50 lb., Cls3 (317578A)
- FARMGARD Merchant Smooth Wire, 12.5 ga., 10 lb. (317524A)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, Heavy Duty, 48 in. x 100' (14973-91-48)
- Farmgard Fences & Gates