Shop All Fencing Hardware
Farmgard
Annealed Wire, 9 ga., 10 lb. Coil, Black
Mfr # 317627A
Zoro # G8856552
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farmgard
- MFR # 317627A
- Zoro # G8856552
- UPC # 099713017221
- Country of Origin China
- Category Fencing Hardware
Details
Item | Annealed Wire |
Gauge | 9 |
Color | Black |
Description
Annealed Wire, Color Black, Gauge 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Lawn/Gardn Sprayer 1Gal (16510)
- SKEETER SCREEN Skeeter Screen 90910 Yard Sticks Mosquito Deterrent Diffuser (90910)
- KAYTEE PRODUCTS Kt Mealworm Pouch 17.6Oz (100508146)
- MASTER MFG Hay Bale Sprayer, 25 gal. (SSP-L1-025N-MM)
- FARMGARD Fence Stays, 36" (901083A)
- FARMGARD T-Post Clips, 1.33 lb./Linear Ft. (901169B)
- FARMGARD Fence Stays, 48" (901085A)
- FARMGARD Fence Stays, 42" (901084A)
- FARMGARD Post Driver, HD Red, 114560, Gri Qd (901147A)
- FARMGARD Electric Fence Post, 3/8"x4 ft. (901183A)
- ZAREBA Polywire 6 Strnd Yellow 656Ft (PW656Y6-Z)
- Farmgard Fencing Hardware