Shop All Step Stools
Farm & Ranch
Step Stool 2Steps 325Lb
Mfr # TRP-2
Zoro # G8667807
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Depth 16 in
- Color Black
- Load Capacity 325 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farm & Ranch
- MFR # TRP-2
- Zoro # G8667807
- UPC # 722571010621
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 16 in |
Details
Color | Black |
Load Capacity | 325 lb |
Description
2 step stool with 300 lb weight capacity. Ideal for yard and landscaping projects as well as work around the garden. Durable molded bed won't rust cleans easily and is maintenance free. Simple balanced dumping minimizes strain. 4 wheel design maximizes stability on any terrain.
- •With a full line of ladders purpose-built for tasks of all sizes, there isn't a job Tricam ladders can't do
- •Every ladder is designed and engineered from the foot grooves to the tool toppers to provide you with a sturdy footing and the extra reach you need to tackle any project in the home or jobsite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 3-1/4X2In Duralast Wheel (S-GS-3D)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- KEEPER 6-1/4" Diameter Rotating D-Ring Anchor, Recessed, 1666Lbs WLL (89315)
- MAZZELLA Crosby S-4320 Latch Kit 1.5T Carbon 2T Alloy Hook, 1.66"L X 0.63"W (1096421)
- FARM & RANCH Step Stool 2Steps 325Lb (LLP-2)
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- COSCO 60.98 in. H X 21.65 in. W X 3.31 in. D 250 lb. capacity 3 step Steel Folding Step Stool (11-883-BLK2)
- WERNER 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA03)
- VESTIL Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 36 (AHT-H-2436)
- COSCO Cosco 11628ABK4 Folding Step Stool, 225 lb Weight Capacity, Steel (11628ABK4)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- Farm & Ranch Ladders