Shop All Paint Roller Covers
Farm Home Ranch
9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 12 PK
Mfr # FHR00151
Zoro # G1103398
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Polyester/Knitted Wool
- Surfaces Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Farm Home Ranch
- MFR # FHR00151
- Zoro # G1103398
- UPC # 044359001516
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester/Knitted Wool |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | Paints, Stains, Urethanes and Cements |
Features | Heavy-Duty Polypropylene Core Withstands Water and Solvents, Maximum Paint Pick Up and Release |
Description
Roller,Kodawool,Semi-Smooth,9x3/8 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- DEVILBISS Siphon Cup Gasket, For 4NY27, PK5 (TGC-9-K5)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Polyester (403T10)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-9)
- FARM HOME RANCH 9" Paint Roller Cover, 3/16" Nap, Woven, 12 PK (FHR00155)
- FARM HOME RANCH 9" Paint Roller Cover, 3/8" Nap, Woven, 12 PK (FHR00156)
- FARM HOME RANCH 9" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool, 12 PK (FHR00153)
- WHIZZ ROLLER CVR SPNG 6"" 10PK (24026)
- FOAMPRO Roller Cover Foam 2Pk 6X3/8In (75RS)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-18)
- Farm Home Ranch Paint Roller Covers