Shop All Paint Roller Covers
Farm Home Ranch
9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool, 12 PK
Mfr # FHR00152
Zoro # G1103413
product price: $44.79
/pk 12, $3.73/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Polyester/Knitted Wool
- Surfaces Semi-Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farm Home Ranch
- MFR # FHR00152
- Zoro # G1103413
- UPC # 044359001523
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester/Knitted Wool |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | Paints, Stains, Urethanes and Cements |
Features | Heavy-Duty Polypropylene Core Withstands Water and Solvents, Maximum Paint Pick Up and Release |
Description
Roller,Kodawool,Semi-Rough,9x1/2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- ZORO SELECT Polypropylene Paint Tray Liner, 1 gal, 14" L, 7" D, 18" W (BR415)
- MOTSENBOCKERS LIFT OFF Graffiti Remover 22 oz (411-01)
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- FARM HOME RANCH 9" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool, 12 PK (FHR00153)
- FARM HOME RANCH 9" Paint Roller Cover, 3/16" Nap, Woven, 12 PK (FHR00155)
- FARM HOME RANCH 9" Paint Roller Cover, 3/8" Nap, Woven, 12 PK (FHR00156)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140867000)
- PREMIER 18 in. Z-Pro High Density Cover 3/8 in. (50118)
- ARROWORTHY ROLLR CVR MF9/16X4 10PK (4-MFR4CK)
- QUALI-TECH MFG RollerLite 6in x 1/2in Prolam RollerLite Plus Roller Cover, 12/Case - (68KL050)
- Farm Home Ranch Paint Roller Covers