Shop All Paint Brushes
Farm Home Ranch
4" Paint Brush, 12 PK
Mfr # FHR00143
Zoro # G1103879
product price: $84.65
/pk 12, $7.05/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farm Home Ranch
- MFR # FHR00143
- Zoro # G1103879
- UPC # 044359001431
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Description
Polyester Stain Brush,4 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart (82320)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (1679830V)
- MAJIC PAINT 8-0962 EQUIP ENAMEL GAL LT CAT YELLOW (8-0962-1)
- BEDFORD PRECISION PARTS Bedford Precision 10' x 3/16in Airless Hose Assembly, Replacement for 71-8086 (13-794)
- FARM HOME RANCH 3" Angle Sash Paint Brush, 6 PK (FHR00137)
- FARM HOME RANCH 3" Flat Paint Brush, 6 PK (FHR00133)
- FARM HOME RANCH 3" Flat Paint Brush, 12 PK (FHR00140)
- FARM HOME RANCH 2" Angle Sash Paint Brush, 6 PK (FHR00135)
- LINZER 1-1/2 in. Flat Paint Brush (1117 0150)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- SAX Paint Brush Multipack 6 PK (1567609)
- Farm Home Ranch Paint Brushes