Shop All Paint Brushes
Farm Home Ranch
3" Flat Paint Brush, 6 PK
Mfr # FHR00133
Zoro # G1103580
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Farm Home Ranch
- MFR # FHR00133
- Zoro # G1103580
- UPC # 044359001332
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat |
Description
Flat Beavertail Brush,3 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT 12 Oz. Clear Lacquer Sanding Sealer (DFT015/54)
- HANDY Plastic Paint Bucket, 1 qt (2500-CT)
- WOOSTER 4" Mini Paint Roller Cover, Poly Yarn, 2 PK (R211-4)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base (238467)
- FARM HOME RANCH 2" Angle Sash Paint Brush, 6 PK (FHR00135)
- FARM HOME RANCH 4" Paint Brush, 12 PK (FHR00143)
- FARM HOME RANCH 3" Angle Sash Paint Brush, 6 PK (FHR00137)
- FARM HOME RANCH 3" Flat Paint Brush, 12 PK (FHR00140)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- WEILER 1" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40161)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- Farm Home Ranch Paint Brushes