Shop All Paint Brushes
Farm Home Ranch
3" Flat Paint Brush, 12 PK
Mfr # FHR00140
Zoro # G1103687
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Farm Home Ranch
- MFR # FHR00140
- Zoro # G1103687
- UPC # 044359001400
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat |
Description
Flat Beavertail Brush,3 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2)
- SEYMOUR MIDWEST 20 Oz Fluorescent Orange Stripe Inverted Marking Paint, Water-Based (20-657)
- NEWSTRIPE Dry Line Marker, Hd 50 lb., 4 Wheel (10001744)
- DOMINION SURE SEAL Dominion Sure Seal DOM-SZC Hi Build Weld Thru Primer; 20Oz Can (DOM-SZC)
- FARM HOME RANCH 3" Flat Paint Brush, 6 PK (FHR00133)
- FARM HOME RANCH 4" Paint Brush, 12 PK (FHR00143)
- FARM HOME RANCH 3" Angle Sash Paint Brush, 6 PK (FHR00137)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-1)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- WOOSTER J4104 3 in. Super Pro Ermine Paint Brush (71497151063)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- Farm Home Ranch Paint Brushes