Shop All Paint Brushes
Farm Home Ranch
3" Angle Sash Paint Brush, 6 PK
Mfr # FHR00137
Zoro # G1103678
product price: $69.55
/pk 6, $11.59/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farm Home Ranch
- MFR # FHR00137
- Zoro # G1103678
- UPC # 044359001370
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Description
Angle Sash Brush,3 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spry Pnt Glitter Silver (I00402)
- HYDE 10PK Painters Pyramid (43510)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (9PH38)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- FARM HOME RANCH 2" Angle Sash Paint Brush, 6 PK (FHR00135)
- FARM HOME RANCH 3" Flat Paint Brush, 12 PK (FHR00140)
- FARM HOME RANCH 3" Flat Paint Brush, 6 PK (FHR00133)
- FARM HOME RANCH 4" Paint Brush, 12 PK (FHR00143)
- BRUSH RESEARCH MANUFACTURING 1/4" Paint Brush, 1 (4843)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- WOOSTER 3" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- Farm Home Ranch Paint Brushes