Shop All Trays and Platters
This Product is Discontinued
Faribo
Straight Lip Tray, HDPE, 20 qt. (Discontinued)
Mfr # P439
Zoro # G4113803
This Product is Discontinued
Key Features
- Overall Length (In.) 23 in
- Overall Width (In.) 19 in
- Overall Height (In.) 4 in
- Material HDPE
- Capacity (Qt.) 20 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faribo
- MFR # P439
- Zoro # G4113803
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length (In.) | 23 in |
Overall Width (In.) | 19 in |
Overall Height (In.) | 4 in |
Details
Item | Straight Lip Tray |
Material | HDPE |
Capacity (Qt.) | 20 qt |
Description
Straight Lip Tray, Capacity 5 gal., Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.