Shop All Trays and Platters
This Product is Discontinued
Faribo
Straight Lip Tray, HDPE, 15 qt. (Discontinued)
Mfr # P417-4
Zoro # G4097764
This Product is Discontinued
Key Features
- Material HDPE
- Color White
- Overall Length (In.) 17 1/2 in
- Overall Width 15 1/2 in
- Overall Width (In.) 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faribo
- MFR # P417-4
- Zoro # G4097764
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length (In.) | 17 1/2 in |
Overall Width | 15 1/2 in |
Overall Width (In.) | 15 1/2 in |
Overall Height | 4 in |
Overall Height (In.) | 4 in |
Overall Length | 17 1/2 in |
Details
Item | Shallow Tray |
Material | HDPE |
Color | White |
Capacity (Qt.) | 15 qt |
Capacity | 15 qt |
Product Type | Shallow Tray |
Freezer Safe | No |
Graduated | No |
NSF Certified | Yes |
Includes Handle | No |
Dishwasher Safe | No |
Microwaveable | No |
Includes Lid | No |
Description
Shallow Tray, Capacity 15 qt, Color White, Material HDPE, Overall Height 4 in, Overall Length 17 1/2 in, Overall Width 15 1/2 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter Not Applicable, Freezer Safe No, Product Type Shallow Tray, Graduated No, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.