Shop All Trays and Platters
This Product is Discontinued
Faribo
Rolled Lip Tray, HDPE, 3 qt. (Discontinued)
Mfr # P421
Zoro # G4063263
This Product is Discontinued
Key Features
- Overall Length (In.) 15 in
- Overall Width 6 1/2 in
- Overall Width (In.) 6 1/2 in
- Overall Height 4 in
- Overall Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faribo
- MFR # P421
- Zoro # G4063263
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length (In.) | 15 in |
Overall Width | 6 1/2 in |
Overall Width (In.) | 6 1/2 in |
Overall Height | 4 in |
Overall Height (In.) | 4 in |
Overall Length | 15 in |
Details
Item | Shallow Tray |
Color | White |
Material | HDPE |
Capacity (Qt.) | 3 qt |
Capacity | 3 qt |
Product Type | Shallow Tray |
NSF Certified | Yes |
Freezer Safe | No |
Graduated | No |
Includes Lid | No |
Dishwasher Safe | No |
Microwaveable | No |
Includes Handle | No |
Description
Shallow Tray, Capacity 3 qt, Color White, Material HDPE, Overall Height 4 in, Overall Length 15 in, Overall Width 6 1/2 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter Not Applicable, Freezer Safe No, Product Type Shallow Tray, Graduated No, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.