Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Faria Newport SS 4" Multifunction Gauge
Mfr # 45012
Zoro # G003072605
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # 45012
- Zoro # G003072605
- UPC # 759266450127
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Newport SS 4" Multifunction Gauge
The Newport Stainless Steel (SS) family of marine gauges is a classic style of gauge, engineered to be the new Modern Retro.
Designed with the latest fog resistant features, this Retro Style gauge far surpasses all expectations. Perimeter lighting makes reading these gauges easy to read Day/Night.
Features:
- Perimeter lighted Retro White Dial
- Black and Gray Graphics
- Domed fog resistant lens
- Two-piece Black pointers
- Hand-polished Stainless Steel bezel
- Studded connection for ring terminals
- Red illuminated edge-lighting
Technical Specifications:
- Operating Range - Fuel (e - 1/2 - F), Volt (10 to 16 V), Oil (0 to 80 PSI) and Water Temp (120° to 220°F)
- 3.375" (85 mm) Mounting hole
- Operating Voltage - 12/24 V
In the box:
- Gauge
- Mounting Hardware
- Installation Manual
Factory P/N GF0128
*Sold as an Individual
*Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS ADJ BRAKE CYL HONE 3/4 - 2 (CV362)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- OTC Valve Spring Compressor, Heavy Duty (4842)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- FARIA BEEDE INSTRUMENTS Oil Pressure Sender 1/8" NPTF American 100 PSI - Single Standard (90519)
- FARIA BEEDE INSTRUMENTS 2" Gauge Blank (12861)
- FARIA BEEDE INSTRUMENTS Voltmeter-10-16, #12821 (12821)
- FARIA BEEDE INSTRUMENTS 2" Hourmeter 10,000 Hours Digital, 12-32VDC - Chesapeake Black w (13715)
- FARIA BEEDE INSTRUMENTS Faria 32804 Euro Tachometer (6000 RPM) - 4", Black (32804)
- FARIA BEEDE INSTRUMENTS Faria 33004 Coral Tachometer (6000 RPM) Gas - 4", Black (33004)
- BEP MARINE Easy Fit Battery Switch - 275A Continuous (700)
- Faria Beede Instruments Boat Steering, Controls & Accessories