Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Faria Newport SS 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP/Y
Mfr # 25003
Zoro # G203046376
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # 25003
- Zoro # G203046376
- UPC # 759266250031
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Newport SS 2" Trim Gauge for Mercury/Mariner/Mercruiser/Volvo DP/Yamaha
The Newport Stainless Steel (SS) family of marine gauges is a classic style of gauge, engineered to be the new Modern Retro.
Designed with the latest fog resistant features, this Retro Style gauge far surpasses all expectations. Perimeter lighting makes reading these gauges easy to read Day/Night.
Features:
- Perimeter lighted Retro White Dial
- Black and Gray Graphics
- Domed fog resistant lens
- Two-piece Black pointers
- Hand-polished Stainless Steel bezel
- Studded connection for ring terminals
- Red illuminated edge-lighting
Technical Specifications:
- Operating Range - Up - Down
- 2.06" (53 mm) Mounting hole
- Operating Voltage - 12/24 V
In the box:
- Gauge
- Mounting Hardware
- Installation Manual
Factory P/N GP8186
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Clutch Pedal Extension Spring Fits John Deere 300 301 302 400 401 Plus (T21452)
- SKF Shaft Seal, 3/4 x 1 x 1/8", HM14, Nitrile Rubber (7408)
- BAJA DESIGNS XL, Single Rock Guard Kit, Amber (668004)
- TRUE-TECH SMP Ignition Starter Switch, Us904T (US904T)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Speedometer - 80MPH (Mechanical) (33819)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Water Pressure Gauge - 30 PSI (13812)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Oil Pressure Gauge - 80 PSI (12803)
- FARIA BEEDE INSTRUMENTS Gauge-Fuel Level, #12801 (12801)
- FARIA BEEDE INSTRUMENTS Oil Pressure Sender 1/8" NPTF - 0-80 PSI (90512)
- FARIA BEEDE INSTRUMENTS Temperature Sender - 1/8 American Dual Standard (90406)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 3/8" Post - 2-Pack (252236)
- Faria Beede Instruments Boat Steering, Controls & Accessories