Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Faria Newport SS 2" Oil Pressure Gauge - 0 to 80 PSI
Mfr # 25001
Zoro # G303046429
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # 25001
- Zoro # G303046429
- UPC # 759266250017
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Newport SS 2" Oil Pressure Gauge - 0 to 80 PSI
The Newport Stainless Steel (SS) family of marine gauges is a classic style of gauge, engineered to be the new Modern Retro.
Designed with the latest fog resistant features, this Retro Style gauge far surpasses all expectations. Perimeter lighting makes reading these gauges easy to read Day/Night.
Features:
- Perimeter lighted Retro White Dial
- Black and Gray Graphics
- Domed fog resistant lens
- Two-piece Black pointers
- Hand-polished Stainless Steel bezel
- Studded connection for ring terminals
- Red illuminated edge-lighting
Technical Specifications:
- Operating Range - 0 to 80 PSI
- 2.06" (53 mm) Mounting hole
- Operating Voltage - 12/24 V
In the box:
- Gauge
- Mounting Hardware
- Installation Manual
Factory P/N GP8159
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Replacement Handle W/Wedges, 84H-8H (37025)
- PARKER Union, 3/4 In (62NTA-12)
- KEN-TOOL Tire Inflation Cage, Passenger and Truck (36003)
- BALDWIN FILTERS Air Filter, 5-5/16 x 14-21/32 in. (PA2587)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Voltmeter (10-16 VDC) (12821)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer w/Systemcheck Indicator - 7,000 RPM (Ga (32850)
- FARIA BEEDE INSTRUMENTS Spun Silver 2" Voltmeter (10-16 VDC) (16023)
- FARIA BEEDE INSTRUMENTS Chesapeake Black 4" Multifunction Gauge (33751)
- FARIA BEEDE INSTRUMENTS Gauge-Trim Merc Yam Volvo, #19005 (19005)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Water Pressure Gauge - 30 PSI (13812)
- BEP MARINE SPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001711)
- Faria Beede Instruments Boat Steering, Controls & Accessories