Faria Dress White 2" Fuel Level Gauge (Metric)
Mfr # 13117
Zoro # G603046471
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # 13117
- Zoro # G603046471
- UPC # 759266131170
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
2" Fuel Level Gauge (E-1/2-F)
Perimeter-lighted White dial with bold Black graphics, White aluminum bezel, contoured Black pointer and flat glass lens.
Fuel Level gauge operates by sending a low amperage current through the gauges meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc...
As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the level of fuel.
2" - Hole Size: 2.0625" (53mm)
Specifications:
- 10 to 180 OHMS
- Anti-scratch glass lens
- 12 VDC negative ground
- Can be adapted for 24 VDC systems
Factory P/N GP9722
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Stabilizer 22.5/24.5 Rims (H-8864)
- MOTORMITE Wiper Arm Right Hand, 42665 (42665)
- STROMBERG CARLSON Stromberg Carlson PA-275 Folding Adjustable Step Aluminum (PA-275)
- A & I PRODUCTS Switch, Ignition 9" x3" x3" (A-1987424C1)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer w/Systemcheck Indicator - 7, 00 (33850)
- FARIA BEEDE INSTRUMENTS Euro White 2" Voltmeter (10-16 VDC) (12911)
- FARIA BEEDE INSTRUMENTS Kronos 2" Water Temperature Gauge (100-250 F) (19003)
- FARIA BEEDE INSTRUMENTS Gauge-Trim Merc Yam Volvo, #19005 (19005)
- FARIA BEEDE INSTRUMENTS Gauge, Oil Press 80 Psi, #13702 (13702)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer - 4,000 RPM (Diesel - Mechanical Takeof (32842)
- AVERY Mini Ultra Tabs, 1" x 1.5", PK32 (74149)
- Faria Beede Instruments Boat Steering, Controls & Accessories