Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Faria Dress White 2" Cylinder Head Temperature Gauge (60 - 220° F)
Mfr # 13113
Zoro # G403046343
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # 13113
- Zoro # G403046343
- UPC # 759266131132
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Dress White 2" Cylinder Head Temperature Gauge (60 - 220° F)
Perimeter-lighted White dial with bold Black graphics, White aluminum bezel, contoured Black pointer and flat glass lens.
A temperature gauge operates by sending a low amperage current through the gauge's meter to the ground via a sending unit with variable resistance. The resistance of the sending units increases or decreases with the changes in pressure, temperature, etc.
2" - Hole size: 2.0625" (53mm)
Specifications:
- Anti-scratch glass lens
- Perimeter-lighted White dial
- 12 VDC negative ground
- Can be adapted for 24 VDC systems
- Dual Scale - Metric and Imperial
Factory P/N GP9444
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- MILTON INDUSTRIES 6/12V Battery/Starter/Charging Tester (1260)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", PK10 (5952-010F)
- RKI RKI EMBOSSED LATCH 1PT SLAM FOR H, V, US, AND UST SERIES BOXES AND FLO (PADLATRKIBX)
- FARIA BEEDE INSTRUMENTS 2" Water Temp Gauge (100-250F) - Spun Silver (16004)
- FARIA BEEDE INSTRUMENTS 2" Trim Gauge f/Mercury, Mariner, Mercruiser, Volvo DP, Yamaha 2001-Newer (22019)
- FARIA BEEDE INSTRUMENTS Faria 33817 Chesapeake Stainless Steel Tachometer (7000 RPM) - 4", White (33817)
- FARIA BEEDE INSTRUMENTS 2" Voltmeter (20-30V) - Euro Black (12860)
- FARIA BEEDE INSTRUMENTS Faria Chesapeake White SS 2" Cylinder Head Temperature Gauge (60-220&d (13806)
- FARIA BEEDE INSTRUMENTS Gauge, Trim Merc Yam Volvo, #13807 (13807)
- FARIA BEEDE INSTRUMENTS Gauge-Volt 10-16Vdc, #19004 (19004)
- Faria Beede Instruments Boat Steering, Controls & Accessories