Faria Coral 2" Cylinder Head Temperature Gauge (60-120° F) w/Sende
Mfr # 13009
Zoro # G003078997
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # 13009
- Zoro # G003078997
- UPC # 759266130098
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Coral 2" Cylinder Head Temperature Gauge (60-120° F) with Sender
Perimeter-lighted Black dial with stylish White and Blue graphics, Black aluminum bezel with burnished leading edge, contoured White pointer, and flat glass lens.
A temperature gauge operates by sending a low amperage current through the gauge's meter to the ground via a sending unit with variable resistance. The resistance of the sending units increases or decreases with the changes in pressure, temperature, etc.
2" - Hole Size: 2.0625" (53mm)
Specifications:
- Scratch Resistant Lens
- Black Aluminum Bezel
- Contoured White Pointer
Factory P/N GP9405
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG CHASSIS UNIVERSAL JOINT (253)
- VELVAC 2020, L, C/Hr, W, E1992, 96", Wt (714505)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 32 oz Spray Bottle, Ready To Use, Water Based (101780)
- STOLTZ INDUSTRIES 4 Ultimate Bow Stop w/Hardware (ULT4)
- FARIA BEEDE INSTRUMENTS Chesapeake Black SS Boxed Set - Inboard Motors (KTF003)
- FARIA BEEDE INSTRUMENTS Chesapeake SS In-Dash Digital Depth Sounder (F13850)
- FARIA BEEDE INSTRUMENTS Thru-Hull Transducer - 235kHz, 1-5/8" Diameter & 26' Cable (SN2060A)
- FARIA BEEDE INSTRUMENTS Faria Replacement Bulb f/4" Gauges - Blue - 2 Pack (KTF053)
- FARIA BEEDE INSTRUMENTS Euro Black Boxed Set - Inboard Motors (KT9799)
- FARIA BEEDE INSTRUMENTS Faria Kronos 2" Depth Sounder w/Transom Mount Transducer (19150)
- FUSION SM-X65SPW SM Series Single Surface Corner Spacers - Pair - White (010-12937-00)
- Faria Beede Instruments Marine & Boat Speakers & Navigation