Faria Chesapeake White SS 2" Cylinder Head Temperature Gauge (60-220&d
Mfr # 13806
Zoro # G703068243
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # 13806
- Zoro # G703068243
- UPC # 759266138063
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Chesapeake White SS 2" Cylinder Head Temperature Gauge (60-220°F)
Perimeter-lighted White dial with stylish Blue and White graphics, polished stainless steel bezel, contoured White pointer and domed glass lens.
A temperature gauge operates by sending a low amperage current through the gauge's meter to the ground via a sending unit with variable resistance. The resistance of the sending units increases or decreases with the changes in pressure, temperature, etc.
2" - Hole Size: 2.0625" (53mm)
Specifications:
- Anti-scratch glass lens
- Perimeter lighted back light
- 12 VDC negative ground
- Can be adapted for 24 VDC systems
- Dual Scale - Imperial or Metric
Factory P/N GP9454
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWOOD PACIFIC OUTDOORS HelmsMate Tiller Extension Handle, 36 in.-50 in. Straight (11)
- HOPPY Flat Connector Set 2Pole (47965)
- GARMIN Bail Mount w/Knobs f/echoMAPCHIRP 7Xdv & 9Xdv (010-12445-32)
- PENNZOIL SAE 30 4-Cycle Heavy Duty Motor Oil 1 qt (550034991)
- FARIA BEEDE INSTRUMENTS Faria 33807 Chesapeake Stainless Steel Tachometer (6000 RPM) - 4", White (33807)
- FARIA BEEDE INSTRUMENTS Oil Pressure Sender 1/8" NPTF American 100 PSI - Single Standard (90519)
- FARIA BEEDE INSTRUMENTS Faria Newport SS 2" Voltmeter - 10 to 16V (25009)
- FARIA BEEDE INSTRUMENTS 12V to 24V Adapter f/Oil Pressure Gauges (5 to 10 Bar) (90315)
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- FARIA BEEDE INSTRUMENTS 4" Tachometer (7000 RPM) (All Outboard) Coral w/Stainless Steel (33005)
- ENERPAC Tank Kit (PC20)
- Faria Beede Instruments Boat Steering, Controls & Accessories