Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Faria Chesapeake Black 2" Rudder Angle Indicator Gauge
Mfr # 13725
Zoro # G503046571
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faria Beede Instruments
- MFR # 13725
- Zoro # G503046571
- UPC # 759266137257
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Chesapeake Black 2" Rudder Angle Indicator Gauge
Perimeter-lighted Black dial with stylish Blue and White graphics, polished stainless steel bezel, contoured White pointer and domed glass lens.
Specifications:
- Anti-scratch glass lens
- Perimeter lighted back light
- 12 VDC negative ground
- Can be adapted for 24 VDC systems
Factory P/N GP7377
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 949 replacement light bulb lamp, 10PK (949 NORMAN LAMPS)
- GARMIN Plastic, In-Hull, Mid-Band CHIRP Transducer-85-165kHz, 600W, 8-Pin (010-12402-00)
- ECHO Air Filter 22cc - 25cc (A226001410)
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- FARIA BEEDE INSTRUMENTS Faria 32812 Euro Speedometer (80 MPH) - 4", Black (32812)
- FARIA BEEDE INSTRUMENTS 2" Digital Hourmeter Gauge - 12-32V - Euro Black (12835)
- FARIA BEEDE INSTRUMENTS Faria 33811 Chesapeake Stainless Steel Speedometer (60 MPH) Pitot - 4", White (33811)
- FARIA BEEDE INSTRUMENTS Faria 13802 Chesapeake Stainless Steel Oil Pressure Gauge (80 PSI) - 2", White (13802)
- FARIA BEEDE INSTRUMENTS Euro White 2" Trim Gauge (Mercury / Mariner / Mercruiser / Volvo (12916)
- FARIA BEEDE INSTRUMENTS Faria 32804 Euro Tachometer (6000 RPM) - 4", Black (32804)
- BENNETT TRIM TABS Eurostyle Waterproof Rocker Switch - Hydraulics Systems Only (ES2000)
- Faria Beede Instruments Boat Steering, Controls & Accessories