Faria Chesapeake Black 2" Fuel Level Gauge (Metric)
Mfr # 13721
Zoro # G403046480
Product Information
- Brand Faria Beede Instruments
- MFR # 13721
- Zoro # G403046480
- UPC # 759266137219
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Chesapeake Black 2" Fuel Level Gauge (Metric)
Perimeter-lighted Black dial with stylish Blue and White graphics, polished stainless steel bezel, contoured White pointer and domed glass lens.
Fuel Level gauge operates by sending a low amperage current through the gauges meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc...
As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the level of fuel.
2" - Hole Size: 2.0625" (53mm)
Specifications:
- Anti-scratch glass lens
- Perimeter lighted back light
- 12 VDC negative ground
- Can be adapted for 24 VDC systems
Factory P/N GP9777
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Tractor Hydraulic Fluid, 1 Gal. (MAG60681)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-30)
- CTA MANUFACTURING SET PISTON RING COMPRESSOR (CTA2020)
- FARIA BEEDE INSTRUMENTS Euro White 2" Trim Gauge (Mercury / Mariner / Mercruiser / Volvo (12916)
- FARIA BEEDE INSTRUMENTS Fuel Gauge, #13801 (13801)
- FARIA BEEDE INSTRUMENTS Fuel Gauge, #13701 (13701)
- FARIA BEEDE INSTRUMENTS Pitot Kit - Universal (91109)
- FARIA BEEDE INSTRUMENTS Faria 32904 Euro Tachometer (6000 RPM) Gas - 4", White (32904)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Speedometer 60MPH -GPS (32816)
- BLUE SEA SYSTEMS Blue Sea 4152 WeatherDeck Toggle Switch (4152)
- Faria Beede Instruments Boat Steering, Controls & Accessories