Shop All Deck Hardware
Faria Beede Instruments
Faria 4" Gauge Weather Cover - Black
Mfr # F91405
Zoro # G203079183
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faria Beede Instruments
- MFR # F91405
- Zoro # G203079183
- UPC # 759266914056
- Country of Origin United States
- Category Deck Hardware
Description
4" Gauge Weather Cover - Black
Protect your gauges from fading, scratches and the sun when not in use. This protective cover fits snugly over the gauge to ensure your gauge looks as good as when you got it.
Compatible with all Faria 4" Gauges.
Available in 2", 4" or 5" size and in Black or White.
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE 30" Rails for Seat Mount (SP-15200)
- STENS Oem Replacement Belt Fits John Deere 737 & 757 Tcu13195 265-181 (265-181)
- GREEN LEAF Nozzle Body Elbow 1/2Inch Barb (Y8231003 2PK)
- GATES Tri-Power Belts, BX71 (BX71)
- FARIA BEEDE INSTRUMENTS Faria 2" Gauge Weather Cover - Black (F91404)
- SWIVL-EZE Shock Absorbing Transom Saver Roller/Trailer Mount 27 to 36" (SP-421-RB)
- SEA-DOG PVC Coated Grab Handle - White - 9-3/4" (227561-1)
- ATTWOOD MARINE Attwood Gas Deck Fill for 1-1/2" Hose; Stainless Steel (66406-5)
- GMS GMS: Mort. 1-1/8'', Schl 123, US26D, ST/AR cam, 6pin, OB, no key US1 (GMS-M118-G23-26D-NK)
- REESE Reese 58053 Pull Pin Kit - 1/2", Pack of 4 (58053)
- TACO METALS Neptune II Leaning Post (L10-1003-1)
- Faria Beede Instruments Deck Hardware