Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Euro Black 2" Oil Pressure Gauge - 80 PSI
Mfr # 12803
Zoro # G4671178
product price: $30.55
/ea
$30.55
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
- Brand Faria Beede Instruments
- MFR # 12803
- Zoro # G4671178
- UPC # 759266128033
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Euro Black 2" Oil Pressure Gauge - 80 PSI 2" - Hole size: 2.0625" (53mm) A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems Available in standard or Metric values
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
- HOPKINS Oil Drip Tray, 25 x 36 in (11430)
- CURT Front Mount Hitch w/2" Receiver, 31023 (31023)
- BALDWIN FILTERS Air Filter, 4-9/32 to 11-25/32x1-13/16 in (PA4704)
- 3M Reflective Tape, Yellow, 1.5"x5 yd. (3431)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Fuel Level Gauge (E-1/2-F) (12801)
- FARIA BEEDE INSTRUMENTS Tach-Systm Chk 7K, #32850 (32850)
- FARIA BEEDE INSTRUMENTS Faria 33817 Chesapeake Stainless Steel Tachometer (7000 RPM) - 4", White (33817)
- FARIA BEEDE INSTRUMENTS 5" Tachometer w/Digital Hourmeter (6000 RPM) Gas (Inboard) Chesa (33863)
- FARIA BEEDE INSTRUMENTS Faria Chesapeake White SS 2" Cylinder Head Temperature Gauge (60-220&d (13806)
- FARIA BEEDE INSTRUMENTS Faria 33710 Chesapeake Stainless Steel Tachometer (6000 RPM) - 4", Black (33710)
- UFLEX USA Double Paddle Trim System (PTS-2)
- Faria Beede Instruments Boat Steering, Controls & Accessories