Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Dress White 2" Water Temperature Guage (100-250 F)
Mfr # 13110
Zoro # G4681118
product price: $29.15
/ea
$29.15
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
- Brand Faria Beede Instruments
- MFR # 13110
- Zoro # G4681118
- UPC # 759266131101
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Dress White 2" Water Temperature Gauge (100-250 F) 2" - Hole Size: 2.0625" (53mm) A temperature gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the temperature. Available for MG systems, J1939 CAN Bus or J1939 Stand-Alone systems and mechanical types. Benefits: Standard (100-250 F) Metric (40-120 C) Dual Scale With or without Lights
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
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- SKF Grease Seals, 16286 (16286)
- CURT Custom Wiring Harness, 56391 (56391)
- PANELTRONICS Switch Dpdt Metal Bat Handle On/Off/On Toggle (001-011)
- FARIA BEEDE INSTRUMENTS 2" Hourmeter 10,000 Hours Digital, 12-32VDC - Chesapeake Black w (13715)
- FARIA BEEDE INSTRUMENTS Tach-Systm Chk 7K, #32850 (32850)
- FARIA BEEDE INSTRUMENTS 4" 4-in-1 Multifunction Gauge - Voltmeter (10-16) Fuel Level - O (32851)
- FARIA BEEDE INSTRUMENTS Gauge-Fuel Level, #12801 (12801)
- FARIA BEEDE INSTRUMENTS Faria 33807 Chesapeake Stainless Steel Tachometer (6000 RPM) - 4", White (33807)
- FARIA BEEDE INSTRUMENTS Water Temp Gauge, #13704 (13704)
- JOHNSON PUMP Electro Magnetic Float Switch 12V (36152)
- Faria Beede Instruments Boat Steering, Controls & Accessories