Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Dress White 2" Water Pressure Gauge Kit - 30 PSI
Mfr # 13108
Zoro # G4682204
Free Shipping & Returns
$78.29
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
- Brand Faria Beede Instruments
- MFR # 13108
- Zoro # G4682204
- UPC # 759266131088
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Dress White 2" Water Pressure Gauge Kit - 30 PSI 2" - Hole size: 2.0625" (53mm) A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems Available in standard or Metric values
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
- GILA Wndw Film Heat Cnt36X180 (50167279)
- SKF SPEEDI-SLEEVES (99372)
- PENNZOIL Engine Oil, 10W-30, Hi Mileage, 5 Qt. (550045205)
- GATES Heater Hose Hvac Hose, 19102 (19102)
- FARIA BEEDE INSTRUMENTS Faria 12828 Euro Trim Gauge (Mercury/Mariner/Mercruiser/Volvo DP/Yamaha 2001 and Newer) - 2", Black (12828)
- FARIA BEEDE INSTRUMENTS Sender, Temp 1/8" Single Std, #90401 (90401)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Speedometer - 80MPH (Mechanical) (33819)
- FARIA BEEDE INSTRUMENTS Gauge, Tach 7K O/B, #33718 (33718)
- FARIA BEEDE INSTRUMENTS Faria Newport SS 2" Oil Pressure Gauge - 0 to 80 PSI (25001)
- FARIA BEEDE INSTRUMENTS 4" Chesepeake White SS Studded Speedometer - 60MPH (GPS) (33839)
- BLUE SEA SYSTEMS Blue Sea Systems 7157-BSS Marine Grade Short Stop Circuit Breaker - 50A (7157-BSS)
- Faria Beede Instruments Boat Steering, Controls & Accessories