Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Chesapeake White SS 2" Water Pressure Gauge - 30 PSI
Mfr # 13812
Zoro # G4658438
product price: $82.95
/ea
Free Shipping & Returns
$82.95
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
- Brand Faria Beede Instruments
- MFR # 13812
- Zoro # G4658438
- UPC # 759266138124
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Chesapeake White SS 2" Water Pressure Gauge - 30 PSI 2" - Hole size: 2.0625" (53mm) A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems Available in standard or Metric values
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
- CRC 32 Ounce Bottle, Single (401224-6)
- PRIME-LINE WORKPRO W111001 Low-Profile Creeper, Plastic Construction, 36-in. w/6 Wheels Single Pack (W111001)
- AGS Tube Nut, Union, Adapter Fitting Assortment, 24 SKU, BLFA-5 (BLFA-5)
- WALKER EXHAUST Exhaust Tail Pipe, 42534 (42534)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Oil Pressure Gauge - 80 PSI (13802)
- FARIA BEEDE INSTRUMENTS Faria Chesapeake Black 2" Rudder Angle Indicator Gauge (13725)
- FARIA BEEDE INSTRUMENTS Faria Newport SS 4" Multifunction Gauge (45012)
- FARIA BEEDE INSTRUMENTS Ammeter Gauge (60-0-60 Amps) - Black (12822)
- FARIA BEEDE INSTRUMENTS Euro White 2" Oil Pressure Gauge - 80PSI (12902)
- FARIA BEEDE INSTRUMENTS Temperature Sender - 1/8 American Dual Standard (90406)
- GARDNER BENDER Gb-Gardner Bender On/Off/On Toggle Switch 1P GSW-120 (6444582)
- Faria Beede Instruments Boat Steering, Controls & Accessories