Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
Chesapeake White SS 2" Oil Pressure Gauge - 80 PSI
Mfr # 13802
Zoro # G4668457
product price: $38.29
/ea
$38.29
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
- Brand Faria Beede Instruments
- MFR # 13802
- Zoro # G4668457
- UPC # 759266138025
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Chesapeake White SS 2" Oil Pressure Gauge - 80 PSI 2" - Hole size: 2.0625" (53mm) A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems Available in standard or Metric values
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
- FRANZUS Adapter Plug Travel Lite (NW1X)
- DISCO AUTOMOTIVE HARDWARE Black Nylon Shield Retainers, 100PK (5625PK)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 13485R (13485R)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Blue, 15" x 15" (44930)
- FARIA BEEDE INSTRUMENTS 2" Trim Gauge f/Mercury, Mariner, Mercruiser, Volvo DP, Yamaha 2001-Newer (22019)
- FARIA BEEDE INSTRUMENTS Platinum 2" Water Temp Gauge (100-250degreeF) (22017)
- FARIA BEEDE INSTRUMENTS Tach-Systm Chk 7K, #32850 (32850)
- FARIA BEEDE INSTRUMENTS Faria Chesapeake Black 2" Rudder Angle Indicator Gauge (13725)
- FARIA BEEDE INSTRUMENTS Faria Chesapeake White SS 2" Cylinder Head Temperature Gauge (60-220&d (13806)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Water Temperature Gauge (100-250 F) (12812)
- UFLEX Uflex C5X17 C5 Engine Control Cables for Mercury/Mercruiser/Mariner/Volvo - 17' (C5X17)
- Faria Beede Instruments Boat Steering, Controls & Accessories