Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
5" Tachometer w/Digital Hourmeter (6000 RPM) Gas (Inboard) Chesa
Mfr # 33863
Zoro # G4660023
product price: $218.99
/ea
Free Shipping & Returns
$218.99
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
- Brand Faria Beede Instruments
- MFR # 33863
- Zoro # G4660023
- UPC # 759266338630
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
5" Tachometer with Digital Hourmeter (6000 RPM) Gas (Inboard) Chesapeake White with Stainless Steel Bezel Hole Size: 5" Perimeter-lighted black dial with bold white graphics, black aluminum SAE style bezel, contoured white pointer and flat glass lens. Electronic tachometers work by counting pulses generated by the ignition system, alternator, tach signal generator or magnetic pickup sender. The tach is hooked up to +12vDC, Ground and one of the signal sources listed above. By selecting the right tach and setting the switch on the back to the correct position you let the tachometer know how many pulses are sent per each engine revolution. Features: Wide range of scales Available for gas or diesel engines Multiple signal sources Anti-scratch glass lens Plastic Cases for corrosion resistance and long life Chesapeake White with Stainless Steel Bezel
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
- KEEPER ANCHOR PLATE OVAL 2-3/4"" (89312)
- UWS BLACK/30IN SINGLE LID CHEST BOX (TBC-30-BLK)
- STAR BRITE Star brite 093116 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 16 oz (093116)
- UWS Cargo Carrier, 51" x 23", UWS-CARRIER (UWS-CARRIER)
- FARIA BEEDE INSTRUMENTS Faria 33817 Chesapeake Stainless Steel Tachometer (7000 RPM) - 4", White (33817)
- FARIA BEEDE INSTRUMENTS Gauge, Oil Press 80 Psi, #13702 (13702)
- FARIA BEEDE INSTRUMENTS 4" Chesepeake White SS Studded Speedometer - 60MPH (GPS) (33839)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer w/Hourmeter - 7,000 RPM (Gas - Outboard (32840)
- FARIA BEEDE INSTRUMENTS Faria Newport SS Inboard 6 Gauge Box Set (KTF0200)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Trim Gauge (J/E/Suzuki Outboard) (13809)
- BLUE SEA SYSTEMS 2145 ML-Series Remote Control Contura Switch - (ON) OFF (ON) (2145)
- Faria Beede Instruments Boat Steering, Controls & Accessories