Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
5" Tachometer w/Digital Hourmeter (6000 RPM) (Gas) (Inboard) Che
Mfr # 33763
Zoro # G4640028
product price: $218.99
/ea
Free Shipping & Returns
$218.99
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
- Brand Faria Beede Instruments
- MFR # 33763
- Zoro # G4640028
- UPC # 759266337633
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
5" Tachometer with Digital Hourmeter (6000 RPM) (Gas) (Inboard) Chesapeake Black with Stainless Steel Hole Size: 5" Perimeter-lighted black dial with bold white graphics, black aluminum SAE style bezel, contoured white pointer and flat glass lens. Electronic tachometers work by counting pulses generated by the ingition system, alternator, tach signal generator or magnetic pickup sender. The tach is hooked up to +12vDC, Ground and one of hte signal sources listed above. By selecting the right tach and setting the switch on the back to the correct postion you let the tachometer know how many pulses are sent per each engine revolution. Features: Wide range of scales Available for gas or diesel engines Multiple signal sources Anti-scratch glass lens Plastic Cases for corrosion resistance and long life Chesapeake Black with Stainless Steel
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
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 6' 1.8M, With Chrome Plated, 4 Hole Square Flange Receptacle (8606005)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000601)
- BALDWIN FILTERS Oil Filter, Element Only, 3-25/32" L (S40071)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Fuel Level Gauge (E-1/2-F) (12801)
- FARIA BEEDE INSTRUMENTS Gauge-Trim Merc Yam Volvo, #19005 (19005)
- FARIA BEEDE INSTRUMENTS Faria 32812 Euro Speedometer (80 MPH) - 4", Black (32812)
- FARIA BEEDE INSTRUMENTS Euro White 2" Oil Pressure Gauge - 80PSI (12902)
- FARIA BEEDE INSTRUMENTS Faria 32803 Euro Tachometer with Mag Pick-Up (4000 RPM) Diesel - 4", Black (32803)
- FARIA BEEDE INSTRUMENTS Chesapeake SS White 4" Multifunction 4-in-1 Combination Gauge w/ (33851)
- FARIA BEEDE INSTRUMENTS Fuel Gauge, #13701 (13701)
- Faria Beede Instruments Boat Steering, Controls & Accessories