Faria Beede Instruments

2" Tachometer Variable Frequency 4000 RPM Gauge - Black - Bulk P (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

2" Tachometer Variable Frequency 4000 RPM Gauge - Black - Bulk Packaging Hole Size: 2" Perimeter-lighted black dial with bold white graphics, black aluminum SAE style bezel, contoured white pointer and flat glass lens. Electronic tachometers work by counting pulses generated by the ingition system, alternator, tach signal generator or magnetic pickup sender. The tach is hooked up to +12vDC, Ground and one of hte signal sources listed above. By selecting the right tach and setting the switch on the back to the correct postion you let the tachometer know how many pulses are sent per each engine revolution. Features: Wide range of scales Available for gas or diesel engines Multiple signal sources Anti-scratch glass lens Plastic Cases for corrosion resistance and long life Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.