Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
2" Heavy-Duty Ammeter (60-0-60) - Black
Mfr # 23006
Zoro # G4662132
product price: $27.99
/ea
$27.99
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
- Brand Faria Beede Instruments
- MFR # 23006
- Zoro # G4662132
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
2" Heavy-Duty Ammeter (60-0-60) - Black An ammeter indicates the current flow through the battery charging system. A "zero center" ammeter, during chargine, shows a (+) positive reading indicating the current is flowing to the battery (charge). A (-) negative reading indicates current flowing away from the battery (discharge). Faria Performance Tips: Wiring - Due to the high current loads present in many ammeter applications, ammeters must be wired with wire not lighter than 10 AWG approved for Marine use. Features: 2" Black Heavy-Duty 60-0-60
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
- OTC Torsion Bar Unloader, Steel (7832)
- KEEPER Tow Rope Yellow 13'L (02855)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (3KR77)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24263)
- FARIA BEEDE INSTRUMENTS Spun Silver 2" Voltmeter (10-16 VDC) (16023)
- FARIA BEEDE INSTRUMENTS Faria Newport SS 2" Oil Pressure Gauge - 0 to 80 PSI (25001)
- FARIA BEEDE INSTRUMENTS 4" 4-in-1 Multifunction Gauge - Voltmeter (10-16) Fuel Level - O (32851)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer w/Hourmeter - 7,000 RPM (Gas - Outboard (32840)
- FARIA BEEDE INSTRUMENTS Faria 12828 Euro Trim Gauge (Mercury/Mariner/Mercruiser/Volvo DP/Yamaha 2001 and Newer) - 2", Black (12828)
- FARIA BEEDE INSTRUMENTS Gauge-Fuel, #19001 (19001)
- BLUE SEA SYSTEMS Blue Sea Systems 9002E-BSS e-Series Selector Battery Switch with AFD (9002E-BSS)
- Faria Beede Instruments Boat Steering, Controls & Accessories