Shop All Boat Steering, Controls & Accessories
Faria Beede Instruments
2" Euro Black Oil Pressure Gauge - 100 PSI
Mfr # 12845
Zoro # G4673874
product price: $27.25
/ea
$27.25
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
- Brand Faria Beede Instruments
- MFR # 12845
- Zoro # G4673874
- UPC # 759266128453
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Euro 2" Black Oil Pressure Gauge - 100 PSI A pressure gauge operates by sending a low amperage current through the gauges's meter to ground via a sending unit with variable resistance. The resistance of the sending units increase or decrease with the changes in pressure, temperature, etc... As the sender's resistance varies, the amount of current allowed to flow through it to ground changes and the meter deflects, showing the change in pressure. Benefits: Anti-scratch glass lens Plastic Cases for corrosion resistance and long life 12 VDC negative ground Can be adapted for 24 VDC systems 100 PSI Available in standard or Metric values
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
- STABILUS Gas Spring Universal Applications, 4B-3867LV (4B-3867LV)
- STEELMAN Electric Stethoscope Combo, w/dB Meter (06606)
- GROTE Standard Tie, Black, 11.1", 50lb.., PK100 (83-6021)
- WIX FILTERS Engine Oil Filter #Wix 51792 (51792)
- FARIA BEEDE INSTRUMENTS Gauge, Volt 10-16Vdc, #13705 (13705)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Water Pressure Gauge - 30 PSI (13812)
- FARIA BEEDE INSTRUMENTS Faria 32812 Euro Speedometer (80 MPH) - 4", Black (32812)
- FARIA BEEDE INSTRUMENTS Euro 4" Tachometer w/Hourmeter (4000 RPM) (Diesel) (Mech Takeoff (32834)
- FARIA BEEDE INSTRUMENTS Temperature Sender - 1/8 American Dual Standard (90406)
- FARIA BEEDE INSTRUMENTS Spun Silver 2" Voltmeter (10-16 VDC) (16023)
- SEACHOICE 3 Position Toggle Switch With 3 Screw Terminals On/Off/On (12121)
- Faria Beede Instruments Boat Steering, Controls & Accessories